

€16.61/ pieceexcl. VAT
€20.10incl. VAT
Sold per: 84Min. order: 84
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Twin Power® |
Type | DXL-025 |
Pitch length | 482.6 mm |
Pitch length | 19 in |
Width | 6.35 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Profile shape | Trapezoid |
Number of teeth | 95 |
Double-sided | Yes |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 120 °C |
Tooth Height | 1.27 mm |
Belt thickness | 0.508 mm |
Weight | 0.007 kg |