

€17.39/ meterexcl. VAT
€21.04incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Synchro-Power |
Type | Timing belt |
Pitch length | 0 mm |
Pitch length | 0 in |
Width | 25.4 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Profile shape | Trapezium |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Reinforcement material | Steel |
Temperature resistance | from -5 to 70 °C |
Profile height | 2.29 mm |
Tooth Height | 2.29 mm |
Belt thickness | 4.1 mm |
Weight | 0.04 kg |