GATES

GATES Timing Belt Sleeve PowerGrip® GT3 304-2MGT3

  • ERIKS:11363686
  • Manufacturer:5414465285769
Image 1
Save to list

€637.47/ meterexcl. VAT

€771.34incl. VAT

Sold per: 0.711Min. order: 0.711

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
2MGT3
Pitch length
304 mm
Pitch
2 mm