






€7.17/ pieceexcl. VAT
€8.68incl. VAT
35 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip |
Type | XL |
Pitch length | 431.8 mm |
Pitch length | 17 in |
Width | 9.5 mm |
Pitch | 5.1 mm |
Pitch | 1/5 in |
Number of teeth | 85 |
Double-sided | No |
Tensile Cord | Fiberglass |
Antistatic | No |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.3 mm |
Tooth Height | 1.27 mm |
Belt thickness | 2.3 mm |
Weight | 0.008 kg |