






€14.35/ pieceexcl. VAT
€17.36incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip |
Type | L |
Pitch length | 314.33 mm |
Pitch length | 12.38 in |
Width | 19.1 mm |
Pitch | 9.5 mm |
Pitch | 0.38 in |
Number of teeth | 33 |
Double-sided | No |
Tensile Cord | Fiberglass |
Antistatic | No |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.5 mm |
Tooth Height | 1.91 mm |
Belt thickness | 3.5 mm |
Weight | 0.019 kg |