

€404.72/ pieceexcl. VAT
€489.71incl. VAT
Estimated delivery date - 22/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip |
Type | Timing belt |
Pitch length | 2032 mm |
Pitch length | 80 in |
Width | 50.8 mm |
Pitch | 31.8 mm |
Pitch | 1.1/4 in |
Profile shape | Trapezium |
Number of teeth | 64 |
Double-sided | No |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 9.53 mm |
Tooth Height | 9.53 mm |
Belt thickness | 15.7 mm |
Weight | 0.91 kg |