

€16.49/ pieceexcl. VAT
€19.95incl. VAT
Sold per: 57Min. order: 57
Estimated delivery date - 16/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip |
Type | Timing belt |
Pitch length | 1955.8 mm |
Pitch length | 77 in |
Profile shape | Trapezium |
Number of teeth | 385 |
Tensile Cord | Fiberglass |
Material | CR |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Profile height | 1.27 mm |
Tooth Height | 1.27 mm |