

€164.42/ pieceexcl. VAT
€198.95incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip HTD Twin Power |
Type | Timing belt |
Pitch length | 925 mm |
Pitch length | 36.375 in |
Width | 25 mm |
Pitch | 5 mm |
Pitch | 1/5 in |
Profile shape | HTD |
Number of teeth | 185 |
Double-sided | Yes |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 5.7 mm |
Tooth Height | 5.7 mm |
Belt thickness | 5.7 mm |
Weight | 0.04 kg |
H | 5.59 mm |