






€47.89/ pieceexcl. VAT
€57.95incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip HTD |
Type | 8M |
Pitch length | 1264 mm |
Pitch length | 49.75 in |
Width | 30 mm |
Pitch | 8 mm |
Pitch | 0.32 in |
Number of teeth | 158 |
Double-sided | No |
Tensile Cord | Fiberglass |
Antistatic | No |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 5.6 mm |
Tooth Height | 1.2 mm |
Belt thickness | 5.6 mm |
Weight | 0.27 kg |