






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip HTD |
Type | 5M |
Pitch length | 330 mm |
Pitch length | 13 in |
Width | 9 mm |
Pitch | 5 mm |
Pitch | 1/5 in |
Number of teeth | 66 |
Double-sided | No |
Tensile Cord | Fiberglass |
Antistatic | No |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.8 mm |
Tooth Height | 1.2 mm |
Belt thickness | 3.8 mm |
Weight | 0.011 kg |