






€11.05/ pieceexcl. VAT
€13.37incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip HTD |
Type | 3M |
Pitch length | 288 mm |
Pitch length | 11.375 in |
Width | 15 mm |
Pitch | 3 mm |
Pitch | 0.12 in |
Number of teeth | 96 |
Double-sided | No |
Tensile Cord | Fiberglass |
Antistatic | No |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.4 mm |
Tooth Height | 1.2 mm |
Belt thickness | 2.4 mm |
Weight | 0.011 kg |