






€12.96/ pieceexcl. VAT
€15.68incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip HTD |
Type | Timing belt |
Pitch length | 405 mm |
Pitch length | 16 in |
Width | 15 mm |
Pitch | 5 mm |
Pitch | 1/5 in |
Profile shape | Round |
Number of teeth | 81 |
Double-sided | No |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.1 mm |
Tooth Height | 2.1 mm |
Belt thickness | 3.8 mm |
Weight | 0.026 kg |
H | 3.81 mm |