






€15.33/ pieceexcl. VAT
€18.55incl. VAT
Sold per: 49Min. order: 49
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip HTD |
Type | Timing belt |
Pitch length | 510 mm |
Pitch length | 20.125 in |
Width | 15 mm |
Pitch | 5 mm |
Pitch | 1/5 in |
Profile shape | Round |
Number of teeth | 102 |
Double-sided | No |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.1 mm |
Tooth Height | 2.1 mm |
Belt thickness | 3.8 mm |
Weight | 0.032 kg |
H | 3.81 mm |