




€57.86/ pieceexcl. VAT
€70.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® HTD® |
Type | 8M-050 |
Pitch length | 856 mm |
Width | 50 mm |
Pitch | 8 mm |
Profile shape | Round |
Number of teeth | 107 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 6 mm |
Tooth Height | 3.4 mm |
Weight | 0.294 kg |