GATES

GATES Timing Belt PowerGrip® HTD® 800-5M-25

  • ERIKS:1022427
Image 1
Image 2
Image 1
Image 2
Save to list

€29.19/ pieceexcl. VAT

€35.32incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-025
Pitch length
800 mm
Width
25 mm
Pitch
5 mm