GATES

GATES Timing Belt PowerGrip® HTD® 720-8M-20

  • ERIKS:1022445
Image 1
Image 2
Image 1
Image 2
Save to list

€20.81/ pieceexcl. VAT

€25.18incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
8M-020
Pitch length
720 mm
Width
20 mm
Pitch
8 mm