GATES

GATES Timing Belt PowerGrip® HTD® 700-5M-15

  • ERIKS:1022424
Image 1
Image 2
Image 1
Image 2
Save to list

€18.16/ pieceexcl. VAT

€21.97incl. VAT

Sold per: 0.001Min. order: 0.001

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-015
Pitch length
700 mm
Width
15 mm
Pitch
5 mm