GATES

GATES Timing Belt PowerGrip® HTD® 665-5M-25

  • ERIKS:1022422
Image 1
Image 2
Image 1
Image 2
Save to list

€26.22/ pieceexcl. VAT

€31.73incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-025
Pitch length
665 mm
Width
25 mm
Pitch
5 mm