GATES

GATES Timing Belt PowerGrip® HTD® 624-8M-50

  • ERIKS:23844468
  • Manufacturer:5412571283853
Image 1
Save to list

€47.63/ pieceexcl. VAT

€57.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
8M-050
Pitch length
624 mm
Width
50 mm
Pitch
8 mm