GATES

GATES Timing Belt PowerGrip® HTD® 575-5M-15

  • ERIKS:1022418
Image 1
Image 2
Image 1
Image 2
Save to list

€16.42/ pieceexcl. VAT

€19.87incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-015
Pitch length
575 mm
Width
15 mm
Pitch
5 mm