GATES

GATES Timing Belt PowerGrip® HTD® 525-5M-25

  • ERIKS:1022415
  • Manufacturer:5412571281859
Image 1
Image 2
Image 1
Image 2
Save to list

€23.32/ pieceexcl. VAT

€28.22incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-025
Pitch length
525 mm
Width
25 mm
Pitch
5 mm