




€4,765.35/ pieceexcl. VAT
€5,766.07incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® HTD® |
Type | 20M-340 |
Pitch length | 5000 mm |
Width | 340 mm |
Pitch | 20 mm |
Profile shape | Round |
Number of teeth | 250 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 13.2 mm |
Tooth Height | 8.4 mm |
Weight | 21.2 kg |