GATES

GATES Timing Belt PowerGrip® HTD® 500-5M-9

  • ERIKS:1022402
Image 1
Image 2
Image 1
Image 2
Save to list

€10.29/ pieceexcl. VAT

€12.45incl. VAT

22 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-009
Pitch length
500 mm
Width
9 mm
Pitch
5 mm