GATES

GATES Timing Belt PowerGrip® HTD® 475-5M-15

  • ERIKS:1022401
Image 1
Image 2
Image 1
Image 2
Save to list

€14.87/ pieceexcl. VAT

€17.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-015
Pitch length
475 mm
Width
15 mm
Pitch
5 mm