GATES

GATES Timing Belt PowerGrip® HTD® 425-5M-25

  • ERIKS:1022399
Image 1
Image 2
Image 1
Image 2
Save to list

€21.36/ pieceexcl. VAT

€25.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-025
Pitch length
425 mm
Width
25 mm
Pitch
5 mm