




€8.71/ pieceexcl. VAT
€10.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® HTD® |
Type | 5M-009 |
Pitch length | 405 mm |
Width | 9 mm |
Pitch | 5 mm |
Profile shape | Round |
Number of teeth | 81 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.8 mm |
Tooth Height | 2.1 mm |
Weight | 0.017 kg |