GATES

GATES Timing Belt PowerGrip® HTD® 400-5M-9

  • ERIKS:1022395
Image 1
Image 2
Image 1
Image 2
Save to list

€8.71/ pieceexcl. VAT

€10.54incl. VAT

Sold per: 0.001Min. order: 0.001

34 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-009
Pitch length
400 mm
Width
9 mm
Pitch
5 mm