




€1,934.60/ pieceexcl. VAT
€2,340.87incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® HTD® |
Type | 20M-170 |
Pitch length | 3400 mm |
Width | 170 mm |
Pitch | 20 mm |
Profile shape | Round |
Number of teeth | 170 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 13.2 mm |
Tooth Height | 8.4 mm |
Weight | 7.8 kg |