




€5.47/ pieceexcl. VAT
€6.62incl. VAT
Sold per: 122Min. order: 122
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® HTD® |
Type | 3M-006 |
Pitch length | 222 mm |
Width | 6 mm |
Pitch | 3 mm |
Profile shape | Round |
Number of teeth | 74 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 2.4 mm |
Tooth Height | 1.2 mm |
Weight | 0.004 kg |