

€304.32/ pieceexcl. VAT
€368.23incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® HTD® |
Type | 14M-085 |
Pitch length | 1400 mm |
Width | 85 mm |
Pitch | 14 mm |
Profile shape | Round |
Number of teeth | 100 |
Double-sided | No |
Tensile Cord | Fibre |
Antistatic | Yes |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 10 mm |
Tooth Height | 6.1 mm |
Weight | 1.366 kg |