GATES

GATES Timing Belt PowerGrip® HTD® 1040-8M-20

  • ERIKS:1022478
Image 1
Image 2
Image 1
Image 2
Save to list

€27.09/ pieceexcl. VAT

€32.78incl. VAT

6 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
8M-020
Pitch length
1040 mm
Width
20 mm
Pitch
8 mm