

€402.48/ pieceexcl. VAT
€487.00incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip GTX |
Type | Timing belt |
Pitch length | 1904 mm |
Pitch length | 75 in |
Width | 85 mm |
Pitch | 8 mm |
Pitch | 0.32 in |
Profile shape | HTD |
Number of teeth | 238 |
Double-sided | No |
Tensile Cord | Fiberglass |
Antistatic | Yes |
Material | CR |
Colour | Black |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.4 mm |
Tooth Height | 3.4 mm |
Belt thickness | 5.6 mm |
Weight | 0.46 kg |
H | 5.6 mm |