GATES

GATES Timing Belt PowerGrip® GTX 924-14MX-20

  • ERIKS:12657059
  • Manufacturer:5414465183485
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GTX
Type
14MX-020
Pitch length
924 mm
Width
20 mm
Pitch
14 mm
Profile shape
HTD
Number of teeth
66
Double-sided
No
Tensile Cord
Fibre
Material
CR
Colour
Black
Temperature resistance
from -35 to 100 °C
Profile height
10 mm
Tooth Height
6 mm