

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GTX |
Type | 14MX-020 |
Pitch length | 784 mm |
Width | 20 mm |
Pitch | 14 mm |
Profile shape | HTD |
Number of teeth | 56 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Temperature resistance | from -35 to 100 °C |
Profile height | 10 mm |
Tooth Height | 6 mm |