

€30.73/ pieceexcl. VAT
€37.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GTX |
Type | 8MX-020 |
Pitch length | 424 mm |
Width | 20 mm |
Pitch | 8 mm |
Profile shape | HTD |
Number of teeth | 53 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Temperature resistance | from -35 to 100 °C |
Profile height | 5.6 mm |
Tooth Height | 3.4 mm |