GATES

GATES Timing Belt PowerGrip® GTX 3048-8MX-40

  • ERIKS:12657006
  • Manufacturer:5414465182761
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GTX
Type
8MX-040
Pitch length
3048 mm
Width
40 mm
Pitch
8 mm
Profile shape
GT
Number of teeth
381
Double-sided
No
Tensile Cord
Fibre
Material
CR
Colour
Black
Temperature resistance
from -35 to 100 °C
Profile height
5.6 mm
Tooth Height
3.4 mm