

€2,168.25/ pieceexcl. VAT
€2,623.58incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GTX |
Type | 14MX-170 |
Pitch length | 2800 mm |
Width | 170 mm |
Pitch | 14 mm |
Profile shape | GT |
Number of teeth | 200 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Temperature resistance | from -35 to 100 °C |
Profile height | 10 mm |
Tooth Height | 6 mm |