

€35.58/ pieceexcl. VAT
€43.05incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GTX |
Type | 8MX-030 |
Pitch length | 264 mm |
Width | 30 mm |
Pitch | 8 mm |
Profile shape | HTD |
Number of teeth | 33 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Temperature resistance | from -35 to 100 °C |
Profile height | 5.6 mm |
Tooth Height | 3.4 mm |