

€199.23/ pieceexcl. VAT
€241.07incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GT4® |
Type | 14MGT4-055 |
Pitch length | 966 mm |
Width | 55 mm |
Pitch | 14 mm |
Profile shape | GT |
Number of teeth | 69 |
Double-sided | No |
Material | CR |
Colour | Black |
Temperature resistance | from -40 to 140 °C |