

€24.62/ pieceexcl. VAT
€29.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GT4® |
Type | 8MGT4-020 |
Pitch length | 720 mm |
Width | 20 mm |
Pitch | 8 mm |
Profile shape | GT |
Number of teeth | 90 |
Double-sided | No |
Material | CR |
Colour | Black |
Temperature resistance | from -40 to 140 °C |