

€72.53/ pieceexcl. VAT
€87.76incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GT4® |
Type | 8MGT-085 |
Pitch length | 424 mm |
Width | 85 mm |
Pitch | 8 mm |
Profile shape | GT |
Double-sided | No |
Material | CR |
Colour | Black |
Temperature resistance | from -40 to 140 °C |