GATES

GATES Timing Belt PowerGrip® GT4® 1750-14MGT4-170

  • ERIKS:14074889
  • Manufacturer:5400608210804
Image 1
Engineered with the latest in advanced technology and materials science expertise, Gates® PowerGrip™ GT4™ delivers the highest powercarrying capacity of any belt in its class.
Utilising all new advanced materials, Gates designed an ethylene elastomer belt with increased power capacity and wider temperature range capability.
The NEW PowerGrip™ GT4™ belt delivers improved performance over a wide range of industrial applications.
The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
Save to list

€822.94/ pieceexcl. VAT

€995.76incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT4®
Type
14MGT4-170
Pitch length
1750 mm
Width
170 mm
Pitch
14 mm