

€170.71/ pieceexcl. VAT
€206.56incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GT4® |
Type | 14MGT4-040 |
Pitch length | 1400 mm |
Width | 40 mm |
Pitch | 14 mm |
Profile shape | GT |
Number of teeth | 100 |
Double-sided | No |
Material | CR |
Colour | Black |
Temperature resistance | from -40 to 140 °C |