




€16.44/ pieceexcl. VAT
€19.89incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip™ GT™3 |
Type | Timing belt |
Pitch length | 777 mm |
Pitch length | 30.625 in |
Width | 9 mm |
Pitch | 3 mm |
Pitch | 0.12 in |
Profile shape | GT3 |
Number of teeth | 259 |
Double-sided | No |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 1.12 mm |
Tooth Height | 1.12 mm |
Belt thickness | 2.4 mm |
Weight | 0.021 kg |