

€10.42/ pieceexcl. VAT
€12.61incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip™ GT™3 |
Type | Timing belt |
Pitch length | 192 mm |
Pitch length | 7.5 in |
Width | 9 mm |
Pitch | 2 mm |
Pitch | 0.08 in |
Profile shape | GT3 |
Number of teeth | 96 |
Double-sided | No |
Tensile Cord | Fiberglass |
Material | CR |
Colour | Black |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 0.71 mm |
Tooth Height | 0.71 mm |
Belt thickness | 1.5 mm |
Weight | 0.0018 kg |
H | 1.52 mm |