

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GT3 |
Type | 8MGT3-050 |
Pitch length | 960 mm |
Width | 50 mm |
Pitch | 8 mm |
Number of teeth | 120 |
Double-sided | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 120 °C |
€75.67/ pieceexcl. VAT
€91.56incl. VAT
40 In stock - Estimated delivery date 10/11/2026