GATES

GATES Timing Belt PowerGrip® GT3 750-5MGT3-15

  • ERIKS:11364776
  • Manufacturer:5414465312984
Image 1
Save to list

€28.11/ pieceexcl. VAT

€34.01incl. VAT

Sold per: 0.001Min. order: 0.001

31 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
5MGT3-015
Pitch length
750 mm
Width
15 mm
Pitch
5 mm