GATES

GATES Timing Belt PowerGrip® GT3 600-5MGT3-25

  • ERIKS:11364633
Image 1
Save to list

€37.81/ pieceexcl. VAT

€45.75incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
5MGT3-025
Pitch length
600 mm
Width
25 mm
Pitch
5 mm