


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip® GT3 |
Type | 14MGT3-115 |
Pitch length | 5740 mm |
Width | 115 mm |
Pitch | 14 mm |
Profile shape | GT |
Number of teeth | 410 |
Double-sided | No |
Tensile Cord | Fibre |
Material | CR |
Colour | Black |
Maximum belt speed | 80 m/s |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 120 °C |
Profile height | 10 mm |
Tooth Height | 6 mm |
Weight | 6.402 kg |
€1,757.36/ pieceexcl. VAT
€2,126.41incl. VAT
Estimated delivery date - 24/11/2026