GATES

GATES Timing Belt PowerGrip® GT3 450-5MGT3-9

  • ERIKS:11364771
Image 1
Save to list

€14.78/ pieceexcl. VAT

€17.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® GT3
Type
5MGT3-009
Pitch length
450 mm
Width
9 mm
Pitch
5 mm